Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
385-FRSSW
Zoro #
G222917558
UPC #
198987013844
Country of Origin
China
Description
ANSI Class Not Rated, ATPV Rating 10.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Tan, Fabric Weight 6.5 oz, Features 100 Percent Cotton Interlock Knit FR, Lightweight, Closure Type Pullover, Gender Women's, High-Visibility No, T-Shirt, Material Trade Name Aramid, Maximum Chest Size 37 1/2 in, Maximum Waist Size 32 1/2 in, Minimum Chest Size 37 1/2 in, Minimum Waist Size 32 1/2 in, Moisture-Wicking No, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.