Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Short Sleeve T-Shirt

  • Mfr # 385-FRSSW

  • Zoro # G622917288


product price: $39.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-FRSSW
Zoro #
G622917288
UPC #
198987010164
Country of Origin
China

Description

ANSI Class Not Rated, ATPV Rating 10.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6.5 oz, Features 100 Percent Cotton Interlock Knit FR, Lightweight, Closure Type Pullover, Gender Women's, High-Visibility No, T-Shirt, Material Trade Name Aramid, Maximum Chest Size 43 1/2 in, Maximum Waist Size 38 in, Minimum Chest Size 43 1/2 in, Minimum Waist Size 38 in, Moisture-Wicking No, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.