Work Pants, Gray, 7 oz, Zipper
Mfr # 411M6150
Zoro # G522916930
product price: $82.09
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
411M6150
Zoro #
G522916930
UPC #
616314896309
Country of Origin
China
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Men's, Material Polyester/Cotton, Fabric Weight 7 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Gray, Inseam 30 in, Maximum Waist Size 32 in, Cleaning and Care Instructions Do Not Bleach, Low Heat, Machine Wash, Tumble Dry, Water Temp 60 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.