Work Pants, Navy, 7 oz, Zipper
- Mfr # 411M6150
- Zoro # G922917315
product price:Â
$
82.15
/ea
Key Features
Moisture-Wicking
Yes
Gender
Men's
Cleaning and Care Instructions
Do Not Bleach, Low Heat, Machine Wash, Tumble Dry, Water Temp 60 Degrees C
Leg Fit
Straight Leg
Fabric Weight
7 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 411M6150
- Zoro #
- G922917315
- UPC #
- 616314884863
- Country of Origin
- China
Dimensions
- Tag Size
- 40 x 32
- Maximum Waist Size
- 40 in
- Fits Chest Size
- Double Layered Contoured Knee, Stretch Ripstop Fabric Wicks Moisture Away from the Skin, Perforated Panels on Side of the Legs, Reflective Zip Leg Ventilation on Both Legs, Straight Waistband with Inner Elastic Band, UPF 50+
Details
- Moisture-Wicking
- Yes
- Gender
- Men's
- Cleaning and Care Instructions
- Do Not Bleach, Low Heat, Machine Wash, Tumble Dry, Water Temp 60 Degrees C
- Leg Fit
- Straight Leg
- Fabric Weight
- 7 oz
- Number of Outside Pockets
- 7
- Item
- Work Pants
- Style
- Work Pants
- Waist Closure
- Buttons
- Features
- Double Layered Contoured Knee, Stretch Ripstop Fabric Wicks Moisture Away from the Skin, Perforated Panels on Side of the Legs, Reflective Zip Leg Ventilation on Both Legs, Straight Waistband with Inner Elastic Band, UPF 50+
- Includes Lining
- No
- Inseam
- 32 in
- Insulated for Cold Conditions
- No
- Color
- Navy
- Material
- Polyester/Cotton
- Fly Closure Type
- Zipper
- Shell Material
- Polyester/Cotton
- Wire Color
- Navy
- Container Type
- Work Pants
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Men's, Material Polyester/Cotton, Fabric Weight 7 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Navy, Inseam 32 in, Maximum Waist Size 40 in, Cleaning and Care Instructions Do Not Bleach, Low Heat, Machine Wash, Tumble Dry, Water Temp 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.