Shop PIP
See all product information
Create Account
Work Pants, Tan, 7 oz, Zipper
- Mfr # 411W6150
- Zoro # G822917354
product price:Â
$
78.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Waist Closure
Buttons
Number of Outside Pockets
7
Color
Tan
Leg Fit
Straight Leg
Insulated for Cold Conditions
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 411W6150
- Zoro #
- G822917354
- UPC #
- 616314892820
- Country of Origin
- China
Dimensions
- Womens Size
- 6
- Fits Chest Size
- Double Layered Contoured Knee, Stretch Ripstop Fabric Wicks Moisture Away from the Skin, Perforated Panels on Side of the Legs, Reflective Zip Leg Ventilation on Both Legs, Straight Waistband with Inner Elastic Band, UPF 50+, Women's Fit
Details
- Waist Closure
- Buttons
- Number of Outside Pockets
- 7
- Color
- Tan
- Leg Fit
- Straight Leg
- Insulated for Cold Conditions
- No
- Inseam
- 31 1/2 in
- Cleaning and Care Instructions
- Do Not Bleach, Low Heat, Machine Wash, Tumble Dry, Water Temp 60 Degrees C
- Material
- Polyester/Cotton
- Style
- Work Pants
- Features
- Double Layered Contoured Knee, Stretch Ripstop Fabric Wicks Moisture Away from the Skin, Perforated Panels on Side of the Legs, Reflective Zip Leg Ventilation on Both Legs, Straight Waistband with Inner Elastic Band, UPF 50+, Women's Fit
- Item
- Work Pants
- Includes Lining
- No
- Fabric Weight
- 7 oz
- Gender
- Women's
- Fly Closure Type
- Zipper
- Fit
- Regular Fit
- Moisture-Wicking
- Yes
- Shell Material
- Polyester/Cotton
- Wire Color
- Tan
- Container Type
- Work Pants
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Women's, Material Polyester/Cotton, Fabric Weight 7 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Tan, Inseam 31 1/2 in, Cleaning and Care Instructions Do Not Bleach, Low Heat, Machine Wash, Tumble Dry, Water Temp 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.