Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Shirt, V-Neck, Navy, 6 oz

  • Mfr # 400M6490

  • Zoro # G922917322


product price: $56.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400M6490
Zoro #
G922917322
UPC #
616314882869
Country of Origin
China

Description

Work Shirt, Gender Men's, Style Dress, Material Polyester/Cotton, Fabric Weight 6 oz, Front Closure Type Buttons, Number of Outside Pockets 3, Fit Regular Fit, Color Navy, Sleeve Type Long, Sleeve Length 26.5 in, Size L, Maximum Neck Size 16 1/2 in, Maximum Chest Size 41 in, Length 31 in, Size-Body Type Regular, Cleaning and Care Instructions Do Not Bleach, Low Heat, Machine Wash, Tumble Dry, Water Temp 40 Degrees C, Collar Style V-Neck, Cuff Style Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.