Xtricate-C, Safety Glasses, Anti-Fog, Clear Lens, Green Frame, Half-Frame, 1 PR

  • Mfr # 250-58-0520

  • Zoro # G212041508


product price:  $8.39
/pr

Key Features

Frame Type
Half-Frame
Frame Color
Green
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250-58-0520
Zoro #
G212041508
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
No
Eyewear Size
M
Temple-to-Temple Width
5 3/4 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Green
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Xtricate-C
Standards
TAA Compliant
Ultra-Violet Scale Protection Designation
U6
Includes Anti-Static Lens Coating
No
Arm Material
Polycarbonate
Dielectric Protection
No
Includes No Lens Coatings
No
Gender
Unisex
Includes Eye Socket Lining
No
ANSI Dust/Splash Rating
Not Rated
Brow Lining Material
Polycarbonate
X-Ray Detectable
No
Hinge Type
Spring
Includes Polarized Lens Coating
No
Includes Anti-Fog Lens Coating
Yes
Includes Padded Nose Piece
Yes
Includes Brow Lining
No
Adjustable Nose Piece
Yes
Metal Detectable
No
Arm Color
Green
Arm Tip Type
Non-Adjustable
Photochromatic Lens
No
Includes Scratch-Resistant Lens Coating
No
Application
Construction, General Purpose
Nose Bridge Material
Rubber
Includes Padded Arms
No
For Small Heads Designation
Not Rated for Small Heads
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Nose Bridge
Adjustable Pieces
Nose Bridge

Description

Safety Glasses, Series Xtricate-C, Gender Unisex, Lens Color Clear, Lens Coating FogLess(R) 3Sixty(TM), Frame Color Green, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards TAA Compliant, 1 Pair

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.