Xtricate(TM), Safety Glasses, Anti-Fog, Green Lens, Blue Frame, Half-Frame, 1 PR

  • Mfr # 250-59-0521

  • Zoro # G512041772


product price:  $7.99
/pr

Key Features

Frame Type
Half-Frame
Frame Color
Blue
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250-59-0521
Zoro #
G512041772
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
No
Eyewear Size
M
Temple-to-Temple Width
5 3/4 in

Details

Item
Safety Glasses
Lens Color
Green
Frame Type
Half-Frame
Frame Color
Blue
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Xtricate(TM)
Standards
TAA Compliant
Arm Material
Polycarbonate
Includes No Lens Coatings
No
For Small Heads Designation
Not Rated for Small Heads
Includes Scratch-Resistant Lens Coating
No
Includes Anti-Static Lens Coating
No
Dielectric Protection
No
Includes Polarized Lens Coating
No
Metal Detectable
No
Hinge Type
Spring
Gender
Unisex
Nose Bridge Material
Rubber
Includes Padded Nose Piece
Yes
Brow Lining Material
Polycarbonate
Ultra-Violet Scale Protection Designation
U6
Includes Padded Arms
No
Includes Brow Lining
No
ANSI Dust/Splash Rating
Not Rated
Arm Tip Type
Non-Adjustable
Photochromatic Lens
No
Arm Color
Dark Blue
Includes Eye Socket Lining
No
Includes Anti-Fog Lens Coating
Yes
X-Ray Detectable
No
Adjustable Nose Piece
Yes
Application
Construction, General Purpose
Padding Location
Nose Bridge
Adjustable Pieces
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series Xtricate(TM), Gender Unisex, Lens Color Green, Lens Coating FogLess(R) 3Sixty(TM), Frame Color Dark Blue, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards TAA Compliant, 1 Pair

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.