Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Mesh Safety Vest (XL), 50PK

  • Mfr # 302-MVGLY-XL

  • Zoro # G521815951


product price: $405.99
/pk 50, $8.12/ea
Free Shipping & Returns

Key Features

Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
Class 2
Closure Type
Hook & Loop
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-MVGLY-XL
Zoro #
G521815951
UPC #
-
Country of Origin
Unknown

Dimensions

Reflective Stripe Width
2 in
Size
XL

Details

Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
Class 2
Closure Type
Hook & Loop
Color
Yellow

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.