Zenon Ultra-Lyte(TM), Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Gray Frame, Frameless

  • Mfr # 250-14-0521

  • Zoro # G512041499


product price:  $5.29
/pr

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
250-14-0521
Zoro #
G512041499
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
M
Adjustable Arm Length
No
Temple-to-Temple Width
5 3/4 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Zenon Ultra-Lyte(TM)
Standards
TAA Compliant
Metal Detectable
No
X-Ray Detectable
No
Includes No Lens Coatings
No
Adjustable Nose Piece
No
For Small Heads Designation
Not Rated for Small Heads
Arm Color
Gray
Arm Tip Type
Non-Adjustable
Includes Scratch-Resistant Lens Coating
Yes
Arm Material
Polycarbonate
Photochromatic Lens
No
Includes Polarized Lens Coating
No
Includes Brow Lining
No
Includes Anti-Static Lens Coating
No
Hinge Type
Spring
Nose Bridge Material
Polycarbonate
ANSI Dust/Splash Rating
Not Rated
Ultra-Violet Scale Protection Designation
U6
Includes Eye Socket Lining
No
Includes Padded Nose Piece
No
Dielectric Protection
Yes
Application
Construction, General Purpose
Includes Anti-Fog Lens Coating
Yes
Includes Padded Arms
No
Gender
Unisex
Meets High Impact Standard
High Impact Standard ANSI Z87+
Adjustable Pieces
Temple

Description

Safety Glasses, Series Zenon Ultra-Lyte(TM), Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, FogLess(R) 3Sixty(TM), Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards TAA Compliant, 1 Pair

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.