This item is Discontinued.

Pip Zipper Safety Vest, X-Large, Hi-Viz Lime Yellow 302-MVGZLY-XL

Zipper Safety Vest, X-Large, Hi-Viz Lime Yellow (Discontinued)

  • Mfr # 302-MVGZLY-XL
  • Zoro # G308995760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302-MVGZLY-XL
Zoro #
G308995760
UPC #
616314072574
Country of Origin
China

Dimensions

Size
X-Large

Details

Item
Vest
Standards
ANSI/ISEA 107-2015 Class 2, Type R Compliant
Color
Hi-Viz Lime Yellow
Material
Polyester Mesh
Total Number of Pockets
0

Description

Protect yourself while working with this bright neon safety vest. With a 100 percent polyester mesh fabric design and zipper closure, this vest is lightweight and easy to wear over clothing. Features 2 in. reflective silver stripes and matching trim that make you easy to see both night and day, so it's ideal for a range of tasks where visibility is important.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.