Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Cutting Guide, 1 7/8 In, Steel

  • Mfr # 178M

  • Zoro # G4411023


product price: $16.55
/ea

Key Features

Features
Lifetime Guarantee, Metal and Magnetic Hinge, Lightweight and Durable, Two Double-Sided Templates
Characteristics
1-7/8 in Diameter
Application
For Cutting Pipe At 22 Degrees , 45 Degrees , 90 Degrees & Saddle Cuts
Type
Steel
Function
Place Cutting Guide Around Pipe. Trace Around Guide. Remove Guide And Cut Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178M
Zoro #
G4411023
UPC #
088329044004
Country of Origin
United States

Dimensions

Guide Diameter
1 7/8 in

Details

Item
Metal Cutting Guide
Features
Lifetime Guarantee, Metal and Magnetic Hinge, Lightweight and Durable, Two Double-Sided Templates
Characteristics
1-7/8 in Diameter
Application
For Cutting Pipe At 22 Degrees , 45 Degrees , 90 Degrees & Saddle Cuts
Type
Steel
Function
Place Cutting Guide Around Pipe. Trace Around Guide. Remove Guide And Cut Pipe
Tool Material
Metal
Compatible With
Corrals, Fencing, Handrails, Race Cars
Cutting Angle
22.5 Degrees , 45 Degrees , 90 Degrees
Tool Type
Magnetic Metal Guide

Description

Metal Cutting Guide, Cutting Angle 22.5 Degrees , 45 Degrees , 90 Degrees , Guide Diameter 1 7/8 in, Compatible With Corrals, Fencing, Handrails, Race Cars, Features Lifetime Guarantee, Metal and Magnetic Hinge, Lightweight and Durable, Two Double-Sided Templates, Tool Material Metal, Tool Type Magnetic Metal Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.