Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Angle Grinder Cutting Wheels, Type 27, 6 in Dia, 1/8 in Thick

  • Mfr # 10016

  • Zoro # G916024999


product price: $6.99
/pk 10, $0.70/ea
Sold in multiples of 40 for $279.60

Key Features

Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10016
Zoro #
G916024999
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
6 in
Overall Thickness
1/8 in

Details

Item
Right Angle Grinder Cutting Wheels
Wheel Type
Type 27

Description

Designed for precision and durability, these right angle grinder wheels are ideal for cutting through tough materials with ease. The 6-inch diameter and 1/8-inch thickness provide a perfect balance between cutting speed and longevity, ensuring efficient performance in demanding applications. Featuring a 5/8-11 arbor, these wheels are compatible with a wide range of right angle grinders, making them versatile for various tasks. Whether you're working on pipelines or other heavy-duty projects, these grinder wheels deliver consistent, reliable results every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.