Zoro Homepage

Right Angle Grinder Cutting Wheels, Type 27, 6 in Dia, 1/8 inch Thick

  • Mfr # 10015

  • Zoro # G616025012


product price: $3.99
/pk 25, $0.16/ea
Sold in multiples of 100 for $399.00

Key Features

Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
1/8 inch
Primary Material Application
Steel
Connector Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10015
Zoro #
G616025012
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
6 in
Overall Thickness
1/8 inch
Connector Size
7/8 in

Details

Item
Right Angle Grinder Cutting Wheels
Wheel Type
Type 27
Primary Material Application
Steel

Description

Designed for precision and durability, these cutting wheels are ideal for pipeline applications, offering a solid performance with every use. Measuring 6 inches in diameter, 1/8 inch in thickness, and featuring a 7/8 inch arbor, they provide a perfect balance of speed and control. Engineered to deliver clean, efficient cuts through various materials, these wheels are a reliable choice for professionals seeking consistent results. Their robust construction ensures longevity, making them a cost-effective solution for demanding cutting tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.