
Right Angle Grinder Cutting Wheels, Type 27, 7-inch Dia, 1/8 inch Thick
Mfr # 10018
Zoro # G315666493
product price: $8.99
/pk 10, $0.90/eaSold in multiples of 40 for $359.60
Key Features
Wheel Type
Type 27
Overall Diameter
7-inch
Overall Thickness
1/8 inch
Primary Material Application
Pipeline - Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10018
Zoro #
G315666493
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
7-inch
Overall Thickness
1/8 inch
Details
Item
Right Angle Grinder Cutting Wheels
Wheel Type
Type 27
Primary Material Application
Pipeline - Steel
Description
Designed for precision and durability, these cutting wheels are ideal for tackling tough pipeline projects. With a 7-inch diameter and a thickness of 1/8 inch, they provide a perfect balance between cutting speed and longevity. The 5/8-11 arbor ensures a secure fit on most right angle grinders, allowing for smooth and efficient operation. Engineered to deliver clean, accurate cuts, these wheels are perfect for professionals who demand reliability and performance in their tools.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.