Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Angle Grinder Cutting Wheels, Type 27, 7 inches Dia, 1/8 inch Thick

  • Mfr # 10017

  • Zoro # G116024980


product price: $4.99
/pk 25, $0.20/ea
Sold in multiples of 100 for $499.00

Key Features

Wheel Type
Type 27
Overall Diameter
7 inches
Overall Thickness
1/8 inch
Connector Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10017
Zoro #
G116024980
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
7 inches
Overall Thickness
1/8 inch
Connector Size
7/8 in

Details

Item
Right Angle Grinder Cutting Wheels
Wheel Type
Type 27

Description

Designed for precision and durability, these right angle grinder wheels are ideal for cutting through pipeline materials with ease. Measuring 7 inches in diameter, 1/8 inch in thickness, and featuring a 7/8 inch arbor hole, they offer a robust 4 mm cutting edge that ensures clean and efficient cuts. Engineered to withstand rigorous use, these wheels provide exceptional performance and longevity, making them a reliable choice for professionals. Whether you're working on construction sites or in industrial settings, these grinder wheels deliver consistent results, enhancing productivity and safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.