Zoro Homepage

Right Angle Grinder Wheels, Cutting -, 1/8 Pipeline, 4-1/2in x 1/8in x 7/8, 25PK

  • Mfr # 10013

  • Zoro # G716025080


product price: $2.75
/pk 25, $0.11/ea
Sold in multiples of 200 for $550.00

Key Features

Overall Diameter
4-1/2 in
Overall Thickness
1/8 in
Connector Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10013
Zoro #
G716025080
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
1/8 in
Connector Size
7/8 in

Description

Designed for precision and durability, these right angle grinder wheels are ideal for cutting through pipelines with ease. With a thickness of 1/8, they offer a perfect balance between cutting speed and longevity, ensuring efficient performance in demanding environments. Measuring 4-1/2 inches in diameter and featuring a 7/8 inch arbor, these wheels are compatible with a wide range of right angle grinders. Whether you're working on construction sites or in industrial settings, these cutting wheels provide reliable and consistent results, making them a valuable addition to your toolkit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.