Zoro Homepage

Cover, HDPE, Black, 3.5-6 gal., Type: Tear tab

  • Mfr # 01-05-020-00045

  • Zoro # G1158261


product price: $4.75
/ea
Sold in multiples of 216 for $1,026.00
Item requires special delivery charges. A $0.46 per item surcharge will be applied.

Key Features

Type
Tear tab
Diameter
12-1/32"
Height
1-7/16"
Color
Black
Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-05-020-00045
Zoro #
G1158261
UPC #
-
Country of Origin
United States

Dimensions

Diameter
12-1/32"
Height
1-7/16"

Details

Item
Pail Lid
Type
Tear tab
Color
Black
Material
HDPE
Shape
Round
Includes
Black FDA Gasket
Standards
UN

Description

Cover,HDPE,Black,3.5-6 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.