Cover, HDPE, Black, 3.5-6 gal., UN Rating Liquid: Y1.5/30

  • Mfr # 01-05-020-00100

  • Zoro # G1158462


product price:  $3.89
/ea
Sold in multiples of 240 for $933.60
Additional $0.42 delivery surcharge applies per item.
See details

Key Features

Type
Tear tab
Color
Black
Material
HDPE
Shape
Round
UN Rating Liquid
Y1.5/30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01-05-020-00100
Zoro #
G1158462
UPC #
-
Country of Origin
United States

Details

Item
Pail Lid
Type
Tear tab
Color
Black
Material
HDPE
Shape
Round
UN Rating Liquid
Y1.5/30
Includes
EPDM Gasket
Standards
FDA and USDA Approved

Description

Cover,HDPE,Black,3.5-6 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.