
Cover, HDPE, Green, 3.5-6 gal.
Mfr # 01-05-020-00115
Zoro # G1158584
product price: $6.39
/eaSold in multiples of 216 for $1,380.24
Item requires special delivery charges. A $0.46 per item surcharge will be applied.
Key Features
Type
Rieke Prep
Height
1"
Color
Green
Material
HDPE
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-05-020-00115
Zoro #
G1158584
UPC #
-
Country of Origin
United States
Dimensions
Height
1"
Details
Item
Pail Lid
Type
Rieke Prep
Color
Green
Material
HDPE
Shape
Round
UN Rating Liquid
Y1.5/100
Includes
EPDM Gasket
Standards
FDA and USDA Approved
For Use with Model Number
5300 Series, 5400 Series, 5500 Series, 5600 Series, 5700 Series
Description
Cover,HDPE,Green,3.5-6 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.