
Cover, HDPE, Natural, 3.5-6 gal., Standards: UN
Mfr # 01-05-020-00050
Zoro # G1158313
product price: $5.89
/ea
Sold in multiples of 216 for $1,272.24
Item requires special delivery charges. A $0.46 per item surcharge will be applied.
Key Features
Type
Tear Tab with Rieke Prep
Diameter
12-1/32"
Height
1-7/16"
Color
natural
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-05-020-00050
Zoro #
G1158313
UPC #
-
Country of Origin
United States
Dimensions
Diameter
12-1/32"
Height
1-7/16"
Details
Item
Pail Lid
Type
Tear Tab with Rieke Prep
Color
natural
Material
HDPE
Shape
Round
Includes
Black FDA Gasket
Standards
UN
Description
Cover,HDPE,Natural,3.5-6 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.