
Cover, HDPE, White, 2 gal., Shape: Rectangle
Mfr # 01-05-020-00202
Zoro # G1158620
product price: $2.35
/eaSold in multiples of 365 for $857.75
Item requires special delivery charges. A $0.85 per item surcharge will be applied.
Key Features
Length
9-3/4"
Width
7-3/4"
Height
7/8"
Color
White
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-05-020-00202
Zoro #
G1158620
UPC #
-
Country of Origin
United States
Dimensions
Length
9-3/4"
Width
7-3/4"
Height
7/8"
Details
Item
Pail Lid
Color
White
Material
HDPE
Shape
Rectangle
Standards
FDA compliant
For Use with Model Number
E027
Description
Cover,HDPE,White,2 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.