
Cover, HDPE, White, 5.3 gal.
Mfr # 01-05-020-00278
Zoro # G1158672
product price: $6.19
/eaSold in multiples of 962 for $5,954.78
Key Features
Type
Pry Off, Hinged Cover
Length
11-7/8"
Width
9-3/4"
Height
1"
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-05-020-00278
Zoro #
G1158672
UPC #
-
Country of Origin
United States
Dimensions
Length
11-7/8"
Width
9-3/4"
Height
1"
Details
Item
Pail Lid
Type
Pry Off, Hinged Cover
Color
White
Material
HDPE
Shape
Rectangle
Standards
FDA compliant
For Use with Model Number
E538
Description
Cover,HDPE,White,5.3 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.