Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover, PP, White, 6.5 gal.

  • Mfr # 01-16-020-00300

  • Zoro # G1159232


product price: $7.19
/ea
Sold in multiples of 114 for $819.66

Key Features

Type
Tamper Evident, Hinged
Length
12-3/4"
Width
11-7/8"
Height
1-3/16"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-16-020-00300
Zoro #
G1159232
UPC #
-
Country of Origin
United States

Dimensions

Length
12-3/4"
Width
11-7/8"
Height
1-3/16"

Details

Item
Pail Lid
Type
Tamper Evident, Hinged
Color
White
Material
polypropylene
Shape
Rectangle
Standards
FDA compliant
For Use with Model Number
E659

Description

Cover,PP,White,6.5 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.