Cover, Steel, Black, 5 gal., Includes: Flow In Gasket
Mfr # 01-19-020-00305
Zoro # G1159302
product price: $13.15
/eaSold in multiples of 203 for $2,669.45
Item requires special delivery charges. A $3.33 per item surcharge will be applied.
Key Features
Type
Lug with Rieke
Color
Black
Material
Steel
Includes
Flow In Gasket
Standards
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-19-020-00305
Zoro #
G1159302
UPC #
-
Country of Origin
United States
Details
Item
Pail Lid
Type
Lug with Rieke
Color
Black
Material
Steel
Includes
Flow In Gasket
Standards
UN
Description
Cover,Steel,Black,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.