Zoro Homepage

Cover, Steel, Black, 6.5 gal.

  • Mfr # 01-19-020-00274

  • Zoro # G1159311


product price: $8.99
/ea
Sold in multiples of 92 for $827.08
Item requires special delivery charges. A $1.70 per item surcharge will be applied.

Key Features

Type
Lug
Color
Black
Material
Steel
Includes
Flow In Gasket
Standards
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-19-020-00274
Zoro #
G1159311
UPC #
-
Country of Origin
United States

Details

Item
Pail Lid
Type
Lug
Color
Black
Material
Steel
Includes
Flow In Gasket
Standards
UN

Description

Cover,Steel,Black,6.5 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.