
Cover, Steel, Blue, 5 gal., Standards: UN
Mfr # 01-19-020-00307
Zoro # G1159345
product price: $12.85
/eaSold in multiples of 60 for $771.00
Key Features
Type
Lug
Color
Blue
Material
Steel
Standards
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-19-020-00307
Zoro #
G1159345
UPC #
-
Country of Origin
United States
Details
Item
Pail Lid
Type
Lug
Color
Blue
Material
Steel
Standards
UN
Description
Cover,Steel,Blue,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.