Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover, Steel, Gray, 5 gal., Standards: UN

  • Mfr # 01-19-020-00310

  • Zoro # G1159320


product price: $9.55
/ea
Sold in multiples of 490 for $4,679.50
Item requires special delivery charges. A $3.33 per item surcharge will be applied.

Key Features

Type
Lug with Rieke Prep
Color
Gray
Material
Steel
Includes
Flow In Gasket
Standards
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01-19-020-00310
Zoro #
G1159320
UPC #
-
Country of Origin
United States

Details

Item
Pail Lid
Type
Lug with Rieke Prep
Color
Gray
Material
Steel
Includes
Flow In Gasket
Standards
UN

Description

Cover,Steel,Gray,5 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.