Zoro Homepage

HDPE Tub, White, 166 oz.

  • Mfr # 07-05-081-00005

  • Zoro # G1162224


product price: $2.45
/ea
Sold in multiples of 338 for $828.10

Key Features

Capacity
166 oz.
Shape
Round
Diameter
8.662"
Color
White
Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-05-081-00005
Zoro #
G1162224
UPC #
-
Country of Origin
United States

Dimensions

Diameter
8.662"
Height
7.018"

Details

Capacity
166 oz.
Shape
Round
Color
White
Material
HDPE
Lid Included
No
Item
Tub

Description

HDPE Tub,White,166 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.