Zoro Homepage

HDPE Tub, White, 8 oz., Height: 3.07"

  • Mfr # 07-05-081-00027

  • Zoro # G1162349


product price: $0.96
/ea
Sold in multiples of 1020 for $979.20

Key Features

Capacity
8 oz.
Shape
Round
Diameter
3.232"
Color
White
Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-05-081-00027
Zoro #
G1162349
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3.232"
Height
3.07"

Details

Capacity
8 oz.
Shape
Round
Color
White
Material
HDPE
Lid Included
No
Item
Pail with Vapor Lok
Nestable
Yes

Description

HDPE Tub,White,8 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.