Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lined Paint w/Plug, Tin Gray, 1 gal.

  • Mfr # 02-21-054-00012

  • Zoro # G1160580


product price: $11.65
/ea
Sold in multiples of 70 for $815.50

Key Features

Length
6.25
Width
11.5
Material
Metal and Wood
Color
Natural/Black
Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-21-054-00012
Zoro #
G1160580
UPC #
-
Country of Origin
United States

Dimensions

Length
6.25
Width
11.5
Height
7.5

Details

Item
Lined Paint w/Plug,Tin Gray,1 gal.
Material
Metal and Wood
Color
Natural/Black

Description

Lined Paint w/Plug,Tin Gray,1 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.