
Open Head Pail, 20L, HDPE, Gray
Mfr # 01-05-048-00170
Zoro # G1159013
product price: $14.19
/eaSold in multiples of 108 for $1,532.52
Key Features
Capacity
20L
Shape
Round
Diameter
11-29/32"
Material
HDPE
Opening Type
Open Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-05-048-00170
Zoro #
G1159013
UPC #
-
Country of Origin
United States
Dimensions
Diameter
11-29/32"
Height
15-7/16"
Details
Capacity
20L
Shape
Round
Color
Gray
Material
HDPE
Opening Type
Open Head
Handle Material
Wire Handle with Plastic Grip/All Plastic Handle and Grip
Lid Included
No
UN Rating Liquid
Y1.5/30
Item
Pail with CWL
Standards
UN Rated
Nestable
Yes
Description
Open Head Pail,20L,HDPE,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.