
Open Head Pail, HDPE, Black, 5 gal., Height: 14-7/16"
Mfr # 01-05-048-00156
Zoro # G1159092
product price: $11.99
/eaSold in multiples of 120 for $1,438.80
Item requires special delivery charges. A $2.46 per item surcharge will be applied.
Key Features
Capacity
5 gal.
Shape
Round
Diameter
11-25/32"
Color
Black
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-05-048-00156
Zoro #
G1159092
UPC #
-
Country of Origin
United States
Dimensions
Diameter
11-25/32"
Height
14-7/16"
Details
Capacity
5 gal.
Shape
Round
Color
Black
Material
HDPE
Opening Type
Open Head
Handle Material
Plastic
Lid Included
No
Use Lid Number
6500 Series
UN Rating Solid
Y27/S
Item
Pail with CWL
Used For
Dry Products, Liquid Products
Standards
FDA Approved, UN Rated
Nestable
Yes
Description
Open Head Pail,HDPE,Black,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.