
Open Head Pail, HDPE, Black, 6 gal.
Mfr # 01-05-048-00207
Zoro # G1159059
product price: $19.59
/eaSold in multiples of 96 for $1,880.64
Item requires special delivery charges. A $3.07 per item surcharge will be applied.
Key Features
Capacity
6 gal.
Shape
Round
Diameter
11-29/32"
Color
Black
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-05-048-00207
Zoro #
G1159059
UPC #
-
Country of Origin
United States
Dimensions
Diameter
11-29/32"
Details
Capacity
6 gal.
Shape
Round
Color
Black
Material
HDPE
Opening Type
Open Head
Lid Included
No
UN Rating Solid
Y43/S
Item
Pail
Standards
UN Rated
Nestable
Yes
Description
Open Head Pail,HDPE,Black,6 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.