
Open Head Pail, HDPE, White, 1 gal., Height: 7-5/8"
Mfr # 01-05-048-00074
Zoro # G1158803
product price: $2.29
/eaSold in multiples of 510 for $1,167.90
Item requires special delivery charges. A $0.40 per item surcharge will be applied.
Key Features
Capacity
1 gal.
Shape
Round
Diameter
7.183"
Color
White
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-05-048-00074
Zoro #
G1158803
UPC #
-
Country of Origin
United States
Dimensions
Diameter
7.183"
Height
7-5/8"
Details
Capacity
1 gal.
Shape
Round
Color
White
Material
HDPE
Opening Type
Open Head
Lid Included
No
Item
Pail
Nestable
Yes
Description
Open Head Pail,HDPE,White,1 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.