Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Pail, HDPE, White, 1 gal., Shape: Round

  • Mfr # 01-05-048-00124

  • Zoro # G1158864


product price: $3.69
/ea
Sold in multiples of 221 for $815.49
Item requires special delivery charges. A $0.36 per item surcharge will be applied.

Key Features

Capacity
2 gal.
Shape
Round
Diameter
7-3/8"
Color
White
Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-05-048-00124
Zoro #
G1158864
UPC #
-
Country of Origin
United States

Dimensions

Diameter
7-3/8"
Height
7-5/16"

Details

Capacity
2 gal.
Shape
Round
Color
White
Material
HDPE
Opening Type
Open Head
Handle Material
Plastic
Lid Included
No
Item
Pail
Standards
FDA Approved
Nestable
Yes

Description

Open Head Pail,HDPE,White,1 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.