
Open Head Pail, HDPE, White, 4 gal.
Mfr # 01-05-048-00096
Zoro # G1158821
product price: $12.29
/eaSold in multiples of 288 for $3,539.52
Key Features
Capacity
4 gal.
Shape
Rectangle
Color
White
Material
HDPE
Opening Type
Open Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-05-048-00096
Zoro #
G1158821
UPC #
-
Country of Origin
United States
Dimensions
Height
12-3/8"
Width
9-15/16"
Length
12"
Details
Capacity
4 gal.
Shape
Rectangle
Color
White
Material
HDPE
Opening Type
Open Head
Lid Included
No
Use Lid Number
Mfr. No. E4DH
Item
Pail
Standards
FDA Approved
Used For
Dry Products
Nestable
Yes
Description
Open Head Pail,HDPE,White,4 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.