Zoro Homepage

Open Head Pail, HDPE, White, 5 gal., Height: 14-7/16"

  • Mfr # 01-05-048-00160

  • Zoro # G1158925


product price: $14.49
/ea
Sold in multiples of 120 for $1,738.80
Item requires special delivery charges. A $2.50 per item surcharge will be applied.

Key Features

Capacity
5 gal.
Shape
Round
Diameter
11-25/32"
Material
HDPE
Opening Type
Open Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-05-048-00160
Zoro #
G1158925
UPC #
-
Country of Origin
United States

Dimensions

Diameter
11-25/32"
Height
14-7/16"

Details

Capacity
5 gal.
Shape
Round
Color
White
Material
HDPE
Opening Type
Open Head
Handle Material
Plastic
Lid Included
No
Use Lid Number
2500 Series
UN Rating Solid
Y25/S
UN Rating Liquid
Y1.5/30
Item
Pail with CWL
Used For
Dry Products, Liquid Products
Standards
FDA Approved, UN Rated
Nestable
Yes

Description

Open Head Pail,HDPE,White,5 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.