Open Head Pail, HDPE, White, 6 gal., Height: 17-5/8"
Mfr # 01-05-048-00208
Zoro # G1159004
product price: $16.89
/eaSold in multiples of 96 for $1,621.44
Item requires special delivery charges. A $2.97 per item surcharge will be applied.
Key Features
Capacity
6 gal.
Shape
Round
Color
White
Material
HDPE
Opening Type
Open Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-05-048-00208
Zoro #
G1159004
UPC #
-
Country of Origin
United States
Dimensions
Height
17-5/8"
Details
Capacity
6 gal.
Shape
Round
Color
White
Material
HDPE
Opening Type
Open Head
Lid Included
No
Use Lid Number
Mfr. No. LTGZ
UN Rating Solid
Y27/S
Item
Pail with CWL
Standards
FDA Approved, UN Rated
Used For
Dry Products, Liquid Products
Nestable
Yes
Description
Open Head Pail,HDPE,White,6 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.