
Open Head Pail, HDPE, White, 6.5 gal.
Mfr # 01-05-048-00162
Zoro # G1159022
product price: $21.89
/eaSold in multiples of 120 for $2,626.80
Item requires special delivery charges. A $2.33 per item surcharge will be applied.
Key Features
Capacity
6.5 gal.
Shape
Rectangle
Color
White
Material
HDPE
Opening Type
Open Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-05-048-00162
Zoro #
G1159022
UPC #
-
Country of Origin
United States
Dimensions
Height
13-3/4"
Width
12"
Length
13-3/8"
Details
Capacity
6.5 gal.
Shape
Rectangle
Color
White
Material
HDPE
Opening Type
Open Head
Lid Included
No
Use Lid Number
Mfr. No. ESDH/E6DH
Item
Pail
Standards
FDA Approved
Used For
Dry Products
Nestable
Yes
Description
Open Head Pail,HDPE,White,6.5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.