Open Head Pail, Steel, Black, 5 gal., Lining: Gold Phenolic
Mfr # 01-19-048-00180
Zoro # G1159634
product price: $18.49
/eaSold in multiples of 108 for $1,996.92
Item requires special delivery charges. A $3.66 per item surcharge will be applied.
Key Features
Capacity
5 gal.
Shape
Round
Diameter
11-13/16"
Material
Steel
Opening Type
Open Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-19-048-00180
Zoro #
G1159634
UPC #
-
Country of Origin
United States
Dimensions
Diameter
11-13/16"
Height
13-7/16"
Details
Capacity
5 gal.
Shape
Round
Color
Black
Material
Steel
Opening Type
Open Head
Handle Material
9 ga. Wire Handle with Plastic Grip
Lid Included
No
UN Rating Liquid
Y1.8/100
Lining
Gold Phenolic
Item
Pail
Standards
UN Rated
Nestable
Yes
Description
Open Head Pail,Steel,Black,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.