Open Head Pail, Steel, Gray, 5 gal., UN Rating Liquid: Y1.6/90

  • Mfr # 01-19-048-00192

  • Zoro # G1159765


product price:  $26.75
/ea
Sold in multiples of 108 for $2,889.00
Item requires special delivery charges. A $3.66 per item surcharge will be applied.

Key Features

Capacity
5 gal.
Shape
Round
Diameter
11-13/16"
Color
Gray
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01-19-048-00192
Zoro #
G1159765
UPC #
-
Country of Origin
United States

Dimensions

Diameter
11-13/16"
Height
13-7/16"

Details

Capacity
5 gal.
Shape
Round
Color
Gray
Material
Steel
Opening Type
Open Head
Handle Material
9 ga. Wire Handle with Plastic Grip
Lid Included
No
UN Rating Liquid
Y1.6/90
Lining
Gold Phenolic
Item
Pail
Standards
UN Rated
Nestable
Yes

Description

Open Head Pail,Steel,Gray,5 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.