Zoro Homepage

Open Pail Head, 16L, HDPE, White

  • Mfr # 01-05-048-00097

  • Zoro # G1158760


product price: $14.95
/ea
Sold in multiples of 240 for $3,588.00
Item requires special delivery charges. A $1.42 per item surcharge will be applied.

Key Features

Capacity
16L
Shape
Square
Color
White
Material
HDPE
Opening Type
Open Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-05-048-00097
Zoro #
G1158760
UPC #
-
Country of Origin
United States

Dimensions

Height
14-11/16"
Width
9-15/16"
Length
9-15/16"

Details

Capacity
16L
Shape
Square
Color
White
Material
HDPE
Opening Type
Open Head
Handle Material
Plastic
Lid Included
No
Use Lid Number
Mfr. No. STDR
Item
Pail
Used For
Dry Products
Standards
FDA Approved
Nestable
Yes

Description

Open Pail Head,16L,HDPE,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.