
Open Pail Head, 20L, HDPE, Blue
Mfr # 01-05-048-00151
Zoro # G1158961
product price: $14.15
/eaSold in multiples of 120 for $1,698.00
Item requires special delivery charges. A $3.46 per item surcharge will be applied.
Key Features
Capacity
20L
Shape
Round
Diameter
11-29/32"
Color
Blue
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-05-048-00151
Zoro #
G1158961
UPC #
-
Country of Origin
United States
Dimensions
Diameter
11-29/32"
Height
15-7/16"
Details
Capacity
20L
Shape
Round
Color
Blue
Material
HDPE
Opening Type
Open Head
Handle Material
Wire Handle with Plastic Grip/All Plastic Handle and Grip
Lid Included
No
UN Rating Solid
Y25/S
Item
Pail with CWL
Standards
UN Rated
Nestable
Yes
Description
Open Pail Head,20L,HDPE,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.