
Tight Head Pail, Steel, Black, 5 gal., UN Rating Liquid: Y2.0/300
Mfr # 01-19-079-00285
Zoro # G1159993
product price:Â $35.15
/ea
Sold in multiples of 36 for $1,265.40
Item requires special delivery charges. A $10.97 per item surcharge will be applied.
Key Features
Capacity
5 gal.
Shape
Round
Diameter
11-3/8"
Material
Steel
Opening Type
Tight Head with Rieke Prep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01-19-079-00285
Zoro #
G1159993
UPC #
-
Country of Origin
United States
Dimensions
Diameter
11-3/8"
Height
13-7/16"
Details
Capacity
5 gal.
Shape
Round
Color
Black
Material
Steel
Opening Type
Tight Head with Rieke Prep
Lid Included
No
UN Rating Liquid
Y2.0/300
Lining
Rust Inhibitor
Item
Pail
Standards
UN Rated
Description
Tight Head Pail,Steel,Black,5 gal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.