Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tight Head Pail, Steel, Blue, 5.3 gal., Shape: Round

  • Mfr # 01-19-079-00295

  • Zoro # G1159941


product price: $32.79
/ea
Sold in multiples of 36 for $1,180.44
Item requires special delivery charges. A $10.97 per item surcharge will be applied.

Key Features

Capacity
5.3 gal.
Shape
Round
Diameter
11-3/8"
Color
Blue
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-19-079-00295
Zoro #
G1159941
UPC #
-
Country of Origin
United States

Dimensions

Diameter
11-3/8"
Height
15-5/16"

Details

Capacity
5.3 gal.
Shape
Round
Color
Blue
Material
Steel
Opening Type
Tight Head with Rieke Prep
Lid Included
No
UN Rating Liquid
Y1.8/200
Lining
Buff Epoxy Phenolic
Item
Pail
Standards
UN Rated

Description

Tight Head Pail,Steel,Blue,5.3 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.