
Tight Head Pail, Steel, Gray, 5 gal., Height: 13-7/16"
Mfr # 01-19-079-00012
Zoro # G1159975
product price:Â $70.59
/ea
Sold in multiples of 36 for $2,541.24
Key Features
Capacity
5 gal.
Shape
Round
Diameter
11-3/8"
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01-19-079-00012
Zoro #
G1159975
UPC #
-
Country of Origin
United States
Dimensions
Diameter
11-3/8"
Height
13-7/16"
Details
Capacity
5 gal.
Shape
Round
Color
Gray
Material
Steel
Opening Type
Tight Head with 2" and 3/4" Trisure
Lid Included
No
UN Rating Liquid
X1.2/250
Lining
Buff Epoxy Phenolic
Item
Pail
Standards
UN Rated
Description
Tight Head Pail,Steel,Gray,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.