Tight Head Pail, Steel, Gray, 5 gal., UN Rating Liquid: Y2.0/300

  • Mfr # 01-19-079-00290

  • Zoro # G1159914


product price:  $35.15
/ea
Sold in multiples of 36 for $1,265.40
Item requires special delivery charges. A $10.97 per item surcharge will be applied.

Key Features

Capacity
5 gal.
Shape
Round
Diameter
11-3/8"
Material
Steel
Opening Type
Tight Head with Rieke Prep
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
01-19-079-00290
Zoro #
G1159914
UPC #
-
Country of Origin
United States

Dimensions

Diameter
11-3/8"
Height
13-7/16"

Details

Capacity
5 gal.
Shape
Round
Color
Gray
Material
Steel
Opening Type
Tight Head with Rieke Prep
Lid Included
No
UN Rating Liquid
Y2.0/300
Lining
Rust Inhibitor
Item
Pail
Standards
UN Rated

Description

Tight Head Pail,Steel,Gray,5 gal.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.