Tight Head Pail, Steel, White, 5 gal., UN Rating Liquid: Y2.0/300

  • Mfr # 01-19-079-00015

  • Zoro # G1160063


product price:  $35.15
/ea
Sold in multiples of 36 for $1,265.40
Additional $10.97 delivery surcharge applies per item.
See details

Key Features

Capacity
5 gal.
Shape
Round
Diameter
11-3/8"
Material
Steel
Opening Type
Tight Head with Rieke Prep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01-19-079-00015
Zoro #
G1160063
UPC #
-
Country of Origin
United States

Dimensions

Diameter
11-3/8"
Height
13-7/16"

Details

Capacity
5 gal.
Shape
Round
Color
White
Material
Steel
Opening Type
Tight Head with Rieke Prep
Lid Included
No
UN Rating Liquid
Y2.0/300
Lining
Rust Inhibitor
Item
Pail
Standards
UN Rated

Description

Tight Head Pail,Steel,White,5 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.