Shop PIPEMAN
See all product information
Create Account
12 Ft. 45" OD Tape Measure with Auto Retraction. 100ths/cm and Inches/Metric
- Mfr # 416-04-045
- Zoro # G524158819
product price:
$
26.15
/ea
Key Features
Height
1 in
Size
45 in
Capacity
144 in
Case Material
ABS
Tape Measure Length
144 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 416-04-045
- Zoro #
- G524158819
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1 in
- Size
- 45 in
- Tape Measure Length
- 144 in
- Blade Length
- 2 in
- Blade Width
- 2 in
- OD Tape Size
- 45 in
Details
- Capacity
- 144 in
- Case Material
- ABS
- Case Color
- Silver
- Item
- OD Tape
- Application
- Measuring
Description
Construction: Looped steel endpiece, reflective aluminum brake, and strong magnet for mounting. Measures diameters up to 45" or 116cm. Length: 12ft/3.5m; Width: 1/2”. Side one is 100ths/CM and Side two is Inches/Metric. It comes housed inside a durable and shock-resistant ABS and aluminum case. With a big loop-style endpiece and thick steel blade, this tape will stand up in any environment. The retraction mechanism includes a wheel brake on the outside of the case that spins against the thumb as the tape is extended or retracted, allowing effortless retraction speed control and tension. Its high visibility chrome case is paired with a reflective disc for easy location in dark conditions. Easy-read tape offers much larger numbers against a high contrast white background for simplified measurement readings in low light areas. A strong magnetic disc on the back of the case allows you to mount the tape on any metal surface. The top of the tape gives standard length measurements, while the bottom of the tape gives outside diameter (OD) readings down to the millimeter and 100th of an inch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.